Abbotsford
KLN53104

KLEIN TOOLS 53104 High Speed Drill Bit 1/8 in Steel

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53104

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular Material Steel
Flute Length 1-5/8 in Cutting Depth 1-5/8 in
Point Angle 118° Diameter 1/8 in
Overall Length 2.75 in Application For General Purpose Drilling Applications
UPC 092644531040

Packages

12 - UNIT - (12)