Description
General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.
Specifications
| Brand Name | Klein Tools | Item Name | High Speed Drill Bit |
| Type | Regular | Material | Steel |
| Flute Length | 1-3/4 in | Cutting Depth | 1-3/4 in |
| Point Angle | 118° | Diameter | 9/64 in |
| Overall Length | 2.875 in | Application | For General Purpose Drilling Applications |
| UPC | 092644531057 |
Packages
| 12 - UNIT - (12) |