Description
General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.
Specifications
| Brand Name | Klein Tools | Item Name | Jobber Length High Speed Drill Bit |
| Type | Regular-Point 118° High-Speed Drill Bits | Point Type | Regular |
| Material | High Speed Steel | Point Angle | 118° |
| Diameter | 11/64 in | Overall Length | 3-1/4 in |
| Color/Finish | Black Oxide | Standards | California Proposition 65 Warning |
| UPC | 092644531071 |
Packages
| 12 - UNIT - (12) |