Description
General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.
Specifications
| Brand Name | Klein Tools | Item Name | High Speed Drill Bit |
| Type | Regular-Point | Shank Type | Cylindrical Plug-In Axle |
| Shank Size | 4.8 mm | Cutting Depth | 58.7 mm |
| Point Angle | 118° | Diameter | 3/16 in |
| Overall Length | 3-1/2 in | Material | Steel |
| Application | Plastic, Wood, Concrete, Non-Ferrous Metals, Stainless Steel, Stone, Cast Iron, Glass | UPC | 092644531088 |
Packages
| 12 - UNIT - (12) |