Abbotsford
KLN53109

KLEIN TOOLS 53109 Bit drill high speed regular point 13/64x3-5/8"

Price $6.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53109

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 13/64-Inch Flute Length: 2-7/16-Inch Overall Length: 3-5/8-Inch Weight: 0.02-Pound

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Point Angle 118°
Diameter 13/64 in Overall Length 3-5/8 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531095

Packages

12 - UNIT - (12)