Abbotsford
KLN53113

KLEIN TOOLS 53113 High-Speed Drill Bit Steel 6.7 mm Shank

Price $7.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53113

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name High-Speed Drill Bit
Type Regular Shank Type Cylindrical Plug-In Axle with Flat End
Shank Size 6.7 mm Material Steel
Cutting Depth 73 mm Point Angle 118°
Overall Length 4-1/8 in Application For Drilling Cast Iron, Concrete, Glass, Nonferrous Metals, Plastic, Stainless Steel, Steel, Stone, Wood
UPC 092644531132

Packages

12 - UNIT - (12)