Abbotsford
KLN53116

KLEIN TOOLS 53116 High Speed Drill Bit 5/16 in diameter Steel

Price $9.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53116

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Diameter 5/16 in
Overall Length 4-1/2 in Number of Flutes 3
Flute Type Spiral Cutting Depth 3.188 in
Flute Length 3.188 in Shank Type Straight
Point Angle 118° Point Type Regular
Material Steel Finish Black Oxide
Application For Ferrous Metal, Low Carbons, Non-Ferrous Metal and Stainless Steel UPC 092644531163

Packages

12 - UNIT - (12)