Abbotsford
KLN53117

KLEIN TOOLS, INC 53117 Bit drill high speed regular point 21/64x4-5/8"

Price $11.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53117

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 21/64-Inch Flute Length: 3-5/16-Inch Overall Length: 4-5/8-Inch Weight: 0.10-Pound

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Shank Size 8.3 mm
Point Type Regular Material High Speed Steel
Cutting Depth 84.1 mm Point Angle 118°
Diameter 21/64 in Overall Length 4-5/8 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531170

Packages

6 - UNIT - (6)