Abbotsford
KLN53119

KLEIN TOOLS, INC 53119 High Speed Drill Bit 23/64 in Steel

Price $13.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53119

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular Material Steel
Flute Length 3-1/2 in Cutting Depth 3-1/2 in
Point Angle 118° Diameter 23/64 in
Overall Length 4.875 in Application For General Purpose Drilling Applications
UPC 092644531194

Packages

6 - UNIT - (6)