Abbotsford
KLN53121

KLEIN TOOLS 53121 High Speed Drill Bit 25/64 in High Speed Steel

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53121

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular-Point Shank Type Cylindrical Plug-In Axle
Material Steel Cutting Depth 95.3 mm
Point Angle 118° Diameter 25/64 in
Overall Length 5-1/8 in Application Non-Ferrous Metals
UPC 092644531217

Packages

6 - UNIT - (6)