Abbotsford
KLN53122

KLEIN TOOLS 53122 Bit drill high speed regular point 13/32x5-1/4"

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53122

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Bit Size: 13/32-Inch Flute Length: 3-7/8-Inch Overall Length: 5-1/4-Inch Weight: 0.15-Pound

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Point Angle 118°
Diameter 13/32 in Overall Length 5-1/4 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531224

Packages

6 - UNIT - (6)