Abbotsford
KLN53124

KLEIN TOOLS 53124 Bit drill high speed regular point 7/16x5-1/2"

Price $18.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53124

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Shank Size 11.1 mm
Point Type Regular Material High Speed Steel
Cutting Depth 103.2 mm Point Angle 118°
Diameter 7/16 in Overall Length 5-1/2 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531248

Packages

6 - UNIT - (6)