Abbotsford
KLN53125

KLEIN TOOLS 53125 High Speed Drill Bit 29/64 in High Speed Steel

Price $20.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53125

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.

Specifications

Brand Name Klein Tools Item Name High Speed Drill Bit
Type Regular Material High Speed Steel
Flute Length 4.188 in Cutting Depth 4.188 in
Point Angle 118° Diameter 29/64 in
Overall Length 5.625 in Application For General Purpose Drilling Applications
UPC 092644531255

Packages

6 - UNIT - (6)