Abbotsford
MIL48138237

MILWAUKEE 48-13-8237 Drill Bit 3/8 in diameter

Price $49.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-8237

Description

The Milwaukee® 3/8 x 54 Cable Bit is ideal for installing small wire systems in unreachable spaces. Milwaukee Cable Bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee Placement Guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee Cable Bits are available in 54 and 72 lengths.


Extended drilling: extra long, flexible steel shaft permits drilling between and behind walls

Versatile: provides pull-through holes in both ends for easy installation of small wire systems

Flexible steel shaft bits let you reach unreachable areas behind walls with greater ease and precision

Reduced slipping: 3-flat shank holds the bit firmly in the drill chuck

Specifications

Brand Name Milwaukee Item Name Drill Bit
Diameter 3/8 in Overall Length 54 in
Number of Flutes 2 Flute Length 50.0 in
Application Wood UPC 045242094455

Packages

1 - UNIT - 1