Abbotsford
MIL48892220

MILWAUKEE 48-89-2220 Bit THUNDERBOLT drill titanium coated 23/64"

Price $9.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2220

Description

Milwaukee® Thunderbolt® Titanium coated drill bits are designed for extreme durability and up to 3X longer life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Titanium Coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.


Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Extreme durability: Thicker web provides greater strength

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Longer life: Titanium coating reduces heat build-up for up to 3X longer life

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Specifications

Brand Name Milwaukee Sub Brand THUNDERBOLT®
Size 23/64 in Series Milwaukee® Thunderbolt® Titanium Coated Drill Bits
Flute Length 6.0 in Diameter 23/64 in
UPC 045242187980

Packages

1 - UNIT - 1