Abbotsford
MIL48892303

MILWAUKEE 48-89-2303 Bit THUNDERBOLT drill cobalt 3/32"

Price $6.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2303

Description

Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.


135° split point for precision start no walking

RED HELIX™ Design for Rapid Chip Removal™

Up to 10X Life vs. Black Oxide

Secure Grip™ - Prevents bit from slipping in chuck

3-Flat Secure-Grip™ helps keep the bit fixed within the the chuck

Designed for Hard Metals, PVC and Wood

Specifications

Brand Name Milwaukee Sub Brand RED HELIX™
Series Milwaukee® Cobalt RED HELIX™ Drill Bits Size 3/32 in
Flute Length 1.3 in Diameter 3/32 in
Material Steel UPC 045242188185

Packages

1 - UNIT - 1