Abbotsford
MIL48892309

MILWAUKEE 48-89-2309 Bit THUNDERBOLT drill cobalt 3/16"

Price $5.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2309

Description

Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.


135° split point for precision start no walking

CHIP BREAKER™ Decreased Heat Buildup

RED HELIX™ Design for Rapid Chip Removal™

Secure Grip™ - Prevents bit from slipping in chuck

Up to 10X Life vs. Black Oxide

3-Flat Secure-Grip™ helps keep the bit fixed within the the chuck

Designed for Hard Metals, PVC and Wood

Specifications

Brand Name Milwaukee Sub Brand Red-Helix™
Item Name Jobber Length Drill Bit Size 3/16 in
Shank Type 3-Flat Shank Size 0.187 in
Material Steel Series Milwaukee® Cobalt RED HELIX™ Drill Bits
Flute Length 2.36 in Cutting Edge Material Cobalt
Point Angle 135° Diameter 3/16 in
Color/Finish Black Oxide UPC 045242188246

Packages

5 - UNIT - (5)