Abbotsford
MIL48892321

MILWAUKEE 48-89-2321 Bit THUNDERBOLT drill cobalt 3/8"

Price $18.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2321

Description

Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.


135° split point for precision start no walking

CHIP BREAKER™ Decreased Heat Buildup

RED HELIX™ Design for Rapid Chip Removal™

Secure Grip™ - Prevents bit from slipping in chuck

Up to 10X Life vs. Black Oxide

3-Flat Secure-Grip™ helps keep the bit fixed within the the chuck

Designed for Hard Metals, PVC and Wood

Specifications

Brand Name Milwaukee Sub Brand Red-Helix™, Thunderbolt®
Item Name Jobber Length Drill Bit Type Heavy-Duty, Specialty
Size 3/8 in Shank Type 3-Flat
Shank Size 3/8 in Cutting Direction Right/Clockwise
Point Type Split Material Cobalt
Series Milwaukee® Cobalt RED HELIX™ Drill Bits Flute Length 3.74 in
Point Angle 135° Diameter 3/8 in
Overall Length 5.62 in Color/Finish Bright
Application For Portable Drills UPC 045242188369

Packages

1 - UNIT - 1