Abbotsford
KLN31907

KLEIN TOOLS 31907 Pilot Drill Bit 1/4 in diameter Tempered High Speed Steel

Price $5.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31907

Description

Replacement pilot bit. Optimized teeth pattern for fast, consistent cutting of steel. Tempered high speed steel. Tri lobe shank prevents slipping. 118° split point design. For use with Klein arbours 31905 and 31906.


Optimized teeth pattern for fast, consistent cutting of steel

Tempered high-speed steel

Tri-lobe shank prevents slipping

118-degree split-point design

For use with Klein arbors (Cat. Nos. 31905 and 31906)

Specifications

Brand Name Klein Tools Item Name Pilot Drill Bit
Type Replacement Diameter 1/4 in
Overall Length 3-1/4 in Point Angle 118°
Material Tempered High Speed Steel For Use With Klein 31905 and 31906 Arbors
Application For Cast Iron, Concrete, Non-Ferrous Metals, Plastic, Stainless Steel, Steel, Stone and Wood UPC 092644319075

Packages

1 - UNIT - 1