Abbotsford
MIL49590011

MILWAUKEE 49-59-0011 1" Retractable Pilot Pin

Price $28.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-59-0011

Description

The Milwaukee 1 in. retractable pilot pin is designed to increase accuracy and productivity on the jobsite. The Milwaukee 1 in. retractable pilot pin provides users faster and easier alignment of the annular cutter at their desired hole location, and increases control with an improved line of sight to the point of the pin. The Milwaukee 1 in. retractable pilot pin is designed for use with 1 in. depth annular cutters.


Retractable pilot pin for faster, easier alignment

Increased length

Improved line of sight to the point of the pin

For use with 1 in. depth annular cutters

Specifications

Brand Name Milwaukee Material Steel
UPC 045242364039

Packages

1 - UNIT - 1