Abbotsford
MIL48894605

MILWAUKEE 48-89-4605 1/8" SHOCKWAVE™ Impact Duty RED HELIX™ Titanium Drill Bit

Price $6.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-4605

Description

The MILWAUKEE® 1/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat leading to longer bit life. Designed with a Variable Helix ™ that includes an aggressive 35° helical angle, which ends at 15°, this titanium drill bit with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The bit also features an internal ENHANCED TAPERED WEB that greatly increases the strength of the bit, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals, Milwaukee Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.


135° split point for precision start no walking

RED HELIX™ Design for Rapid Chip Removal™

SHOCKWAVE™ Impact Duty, Engineered forDrills and Impacts

Titanium Coating for 3X Life vs. Black Oxide

Titanium Coated for longer life

Ideal for Wood, Plastics, & Metals

Available in 29 fractional sizes

Specifications

Brand Name Milwaukee Sub Brand Red-Helix™, Shockwave™
Item Name Drill Bit Shank Type Hex
Shank Size 1/4 in Flute Type Spiral
Cutting Direction Right Point Type Split
Material High Speed Steel Flute Length 29/32 in
Cutting Depth 29/32 in Cutting Edge Material High Speed Steel
Point Angle 135° Diameter 1/8 in
Overall Length 2-5/8 in Color/Finish Titanium
Standards ARRA Compliant Application For Aluminum, Duct/Sheet Metal, PVC, Steel and Wood
UPC 045242353064

Packages

5 - UNIT - (5)