Abbotsford
MIL48894621

MILWAUKEE 48-89-4621 3/8" SHOCKWAVE™ Impact Duty RED HELIX™ Titanium Drill Bit

Price $9.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-4621

Description

The MILWAUKEE® 3/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat leading to longer bit life. Designed with a Variable Helix ™ that includes an aggressive 35° helical angle, which ends at 15°, this titanium drill bit with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The bit also features an internal ENHANCED TAPERED WEB that greatly increases the strength of the bit, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals, Milwaukee Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.


135° split point for precision start no walking

CHIP BREAKER™ Decreased Heat Buildup

RED HELIX™ Design for Rapid Chip Removal™

SHOCKWAVE™ Impact Duty, Engineered forDrills and Impacts

Titanium Coating for Up to 3X Life vs. Black Oxide

Ideal for Wood, Plastics, & Metals

Available in 29 fractional sizes

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Red-Helix™, Shockwave™
Item Name Drill Bit Shank Type Hex
Shank Size 1/4 in Flute Type Twist
Point Type Split Material Titanium
Flute Length 2.87 in Point Angle 135°
Diameter 3/8 in Color/Finish Black Oxide
Application For Impacts and Drills UPC 045242353224

Packages

3 - UNIT - (3)