Abbotsford
KLNQRST01

KLEIN TOOLS QRST01 QUICK RELEASE STEP BIT 1/2"

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:QRST01

Description

The dual spiral flutes on Klein Step Drill Bits help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. Thirteen hole sizes with laser marking for easy identification.


Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life

Impact rated shaft allows for use with impact drivers and standard drills

Double spiral flute removes chips for faster cuts and drilling

Laser markings are easy to read for quick size identification of 13 hole sizes

Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill

Specifications

Brand Name Klein Tools Type Step Drill Bit
Material High Speed Steel Size 1/8" to 1/2" (3.2 mm to 12.7 mm)
Overall Length 0.5 in Flute Type Spiral
Shank Type Hex Application Multi-Material Drilling
UPC 092644533013

Packages

1 - UNIT - 1