Abbotsford
MIL48255440

MILWAUKEE 48-25-5440 Blade SWITCHBLADE replacement 2-1/8"

Price $10.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-25-5440

Description

Wood boring bits. Milwaukee SwitchBlade replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job. Easy size reference: bit and blades are engraved for quick and easy size identification.


Easy size reference: Bit and blades are engraved for quick and easy size identification

Longer bit life: Replaceable blades are made of hardened steel

Eliminates downtime and sharpening costs to provide excellent productivity

Saves on the costs of sharpening

Eliminates downtime for excellent productivity

Saves on the costs of sharpening

Hardened-steel construction for durability

Size engraved on the blade

Specifications

Brand Name Milwaukee Sub Brand SWITCHBLADE™
UPC 045242225873

Packages

1 - UNIT - 1