Abbotsford
MIL49560505

MILWAUKEE 49-56-0505 Bit DIAMOND PLUS tile 1/4"

Price $24.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0505

Description

Choose the Milwaukee® Diamond Plus™ Hole Saw for up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The One-Piece Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond Plus™ offers the lowest cost-per-hole on the market.


Unmatched cuts in porcelain

Maximum diamond durability and retention

Fastest cutting in porcelain

Faster starts and less slipping

More cutting, less clogging

Dip bit in water before each cut

1/4" Hex Shank

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Shank Size 1/4 in Teeth Per Inch 0
UPC 045242223749

Packages

1 - UNIT - 1