Abbotsford
KLN32905

KLEIN TOOLS 32905 Hole Saw Kit with Arbor 3 Pieces Bi-Metal

Price $40.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32905

Description

This Bi-Metal Hole Saw Kit contains the most popular sizes for basic electrical work with an arbor and adapter. Multiple leverage points provide easy slug removal. Heavy duty bits bore through 2x4s in a single pass. All in a rugged carrying case.


Kit contains the three most frequently used small hole saws: 7/8-Inch, 1-1/8-Inch, and 1-3/8-Inch (22, 29, and 35 mm), arbor, arbor adapter, spare pilot bit and hex key

Bore through wood 2x4s in a single pass

Cuts precise holes in both mild and stainless steel, drywall, ceiling tile, laminates, wood and plastic

Includes a rugged carrying case

Specifications

Brand Name Klein Tools Item Name Hole Saw Kit with Arbor
Type Electrician's Number of Pieces 3
Material Bi-Metal Includes 7/8 in, 1-1/8 in, 1-3/8 in Hole Saws, Arbor, Arbor Adapter, Pilot Bit, Hex Key, and Carrying Case
Application For Cuts Precise Holes in Both Mild and Stainless Steel, Drywall, Ceiling Tile, Laminates, Wood and Plastic UPC 092644691133

Packages

1 - UNIT - 1