Abbotsford
KLN31918

KLEIN TOOLS 31918 Hole Saw 1-1/8 in Bi-Metal

Price $12.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31918

Description

Bi-metal hole saw. Optimized for cutting steel including stainless steel. Cuts precise holes in stainless steel and mild steel, drywall, ceiling tile, laminates, wood and plastic. Longest lasting, fastest cutting blade on the market. Multiple slots provide different leverage points to easily remove slugs. Heavy duty steel construction includes 5 mil back plate to withstand abuse. Hex shaped base for easy removal from arbour. Use with Klein tools arbour 31905.

Specifications

Brand Name Klein Tools Item Name Hole Saw
Saw Diameter 1-1/8 in Cutting Material Stainless Steel, Mild Steel, Drywall, Ceiling Tile, Laminates, Wood and Plastic
Tooth Material Bi-Metal Application Cuts precise holes in stainless steel, mild steel, drywall, ceiling tile, laminates, wood and plastic.
UPC 092644319181

Packages

1 - UNIT - 1