Description
Bi-metal hole saw optimized for cutting steel. It also cuts stainless steel. Cuts precise holes in stainless steel and mild steel, drywall, ceiling tile, laminates, wood and plastic. Longest lasting, fastest cutting blade on the market. Multiple leverage points for easy slug removal. Heavy-duty steel construction includes 5 mil back plate to withstand abuse. Hex-shaped base for easy removal from arbour. Use with Klein Tools Arbor (Cat.No. 31906).
Specifications
| Brand Name | Klein Tools | Item Name | Hole Saw |
| Type | Bi Metal | Saw Diameter | 3 in |
| Arbor Size | 3/8 in | Hole Depth | 2 in |
| Cutting Material | Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood and Plastic | Tooth Material | Bi-Metal |
| For Use With | 31906 Hole Saw Arbor with Pins | Application | For 2-1/2 in Pipe Entrance |
| UPC | 092644319488 |
Packages
| 1 - UNIT - 1 |