Abbotsford
KLN53710

KLEIN TOOLS 53710 ADJUSTABLE HOLE SAW

Price $65.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53710

Description

The Klein Tools Adjustable Hole Saw with Auto-Set Arms offers quick and precise hole cutting from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile. It features an integrated gearing mechanism for fast, simultaneous size adjustment and to ensure your pilot bit is always centered for clean cuts. The spring-loaded collar ensures controlled cuts, while the durable polypropylene dust bowl with integrated vacuum port allows for effective debris containment and effortless cleanup.


Hole Saw quickly and smoothly cuts holes from 2 to 7-Inch (5.1 to 17.8 cm) in drywall and ceiling tile

Easy to adjust increments of 1/4-Inch (0.6 cm) with an integrated gearing mechanism ensuring pilot bit is always centered

Spring loaded collar dissipates pressure and helps to keep the mechanism perpendicular to cutting surface for controlled cuts

Integrated vacuum port accommodates 3 of the most common vacuum hose sizes for on the spot cleanup, perfect for finished workspaces

Durable polypropylene dust bowl keeps drywall debris contained

No additional tools needed to adjust the hole saw arms dual-adjust for size

Can be used in a drill

Replacement blades and bit available (Cat. No. 53701)

Specifications

Brand Name Klein Tools Type Adjustable Hole Saw And Dust Bowl With Integrated Vacuum Port
Arbor Size — Application Quickly And Smoothly Cut Cleaner Holes In Drywall And Ceiling Tiles
UPC 092644310058

Packages

1 - UNIT - 1