Abbotsford
KLN53731

KLEIN TOOLS, INC 53731 Hole Saw 2 - 7 in

Price $40.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53731
Documents Documents

Description

Quickly and smoothly cuts cleaner holes in drywall and ceiling tiles. Blades adjust to cut holes from 2 to 7 inch diameter. Fits most 3/8 and 1/2 inch drill chucks. No binding while cutting. No additional tools needed to adjust the hole saw. Newly redesigned dust shield (two included) for longer life. Hex key included.


Hole Saw quickly and smoothly cuts cleaner holes in drywall and ceiling tiles

Blades adjust to cut holes from 2 to 7-Inch diameter

Fits most 3/8-Inch and 1/2-Inch drill chucks

No binding while cutting

No additional tools needed to adjust the hole saw

Newly redesigned dust shield (two included), for keeping workspace clean and preventing shavings and debris particle from being airborne

Hex key included

Specifications

Brand Name Klein Tools Item Name Hole Saw
Type Adjustable Saw Diameter 2 - 7 in
Cutting Material Drywall and Ceiling Tiles Application For 3/8 and 1/2 in Drill Chucks
UPC 092644537318

Packages

1 - UNIT - 1