Abbotsford
MIL49560207

MILWAUKEE 49-56-0207 Ice Hardened™ Hole Saw 3-7/8 in Bi-Metal

Price $26.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0207

Description

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.


Most Durable Hole Saw. Period.

New 3.5 TPI Tooth Design

All Access Slots enhance user productivity by providing best access and leverage to remove material slugs

Increased Pilot Visibility for Accurate Hole Saw Placement

Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

RIP GUARD™ Limited Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

1-5/8" Cutting Depth

Plug Jack™, an all access slot design for fast plug removal

Specifications

Brand Name Milwaukee Sub Brand Ice Hardened™
Item Name Hole Saw Type Bi-Metal Hole Saw
Saw Diameter 3-7/8 in Arbor Size 5/8-18
Pilot Drill Size 1/4 in dia x 3-1/2 in L Hole Depth 1-5/8 in
Teeth Per Inch 4/6 Cutting Material Wood, Plastic and Machinable Metal
Tooth Material Bi-Metal Speed Rating 135 r/min Aluminum, 60 r/min Cast Iron, 90 r/min Mild Steel, 45 r/min Stainless Steel
Arbor Number 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100 Color/Finish Uncoated
Application For General Purpose UPC 045242193479

Packages

1 - UNIT - 1