Abbotsford
MIL49560300

MILWAUKEE 49-56-0300 MILWAUKEE Recessed Light Hole Saw 4-3/8 in 1/2 in Shank Carbide

Price $56.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0300

Description

Milwaukee® recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.


Carbide grit edge for abrasive materials

Continual rim for clean cuts

Open back for easy plug removal

Solid, welded construction provides accurately sized holes

Use to install 4" recessed light fixtures requiring a 4-3/8" hole

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Recessed Light Hole Saw Saw Diameter 4-3/8 in
Arbor Size 5/8-18 Shank Size 1/2 in
Hole Depth 1 in Teeth Per Inch 0
Tooth Material Carbide Includes Pilot Bit
Application For Cutting Through Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh UPC 045242195053

Packages

1 - UNIT - 1