×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49571377

MILWAUKEE 49-57-1377 Cutter STEEL HAWG drive quick change 1 3/8"

Price $235.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-1377

Description

Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 1-3/8" Quick Change Tang Drive Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 1" hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without prepunching or pilot holes. The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.


Faster cutting: Alternating tooth form geometry makes fast work of cutting steel

Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut

Quick change tang drive: Fast change-outs let you work more efficiently

Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal

For use on a 4252 Steel Hawg

Specifications

Brand Name Milwaukee Sub Brand Big Hawg®, Steel Hawg®
Item Name Hole Saw Type Quick Change
Saw Diameter 1-3/8 in Hole Depth 1 in
Teeth Per Inch 2 Cutting Material Stainless Steel
Tooth Material Carbide Application For Safety Glasses
UPC 045242202027

Packages

1 - UNIT - 1