Abbotsford
KLN66078

KLEIN TOOLS 66078 LARGE FLIP SOCKET ADAPTER

Price $19.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66078

Description

Klein Tools' Large Flip Impact Socket Adapter is a must have for all tradesmen. The 1/2 to 1/2 -Inch square adapter is designed for use with the Klein Tools' Small Flip Impact Socket Adapter (Cat. No. 66079) for dual-drive capability. When combined with Klein Tools' Flip Impact Socket Set, it provides even more versatility with five available socket sizes with which to work.


Adapter works with Klein Flip Impact Sockets

Dual-drive capability when used with Klein's Small Flip Impact Socket Adapter (Cat. No. 66079)

1/2 to 1/2-Inch square socket adapter

Ball detent prevents unintentional separation from socket

Adapter sold individually and included with the Flip Impact Socket Set (Cat. No. 66070)

Specifications

Brand Name Klein Tools Item Name Flip Impact Socket Adapter
Type Large Drive Size 1/2 x 1/2 in
Overall Length 3 in Material 4140 Steel
Application For General Purpose Hardware Installation and Removal UPC 092644132087

Packages

1 - UNIT - 1