Abbotsford
MIL48325033

MILWAUKEE 48-32-5033 Shockwave™ Socket Adapter Set 1/4 in Hex

Price $15.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5033

Description

SHOCKWAVE impact duty™ socket adapters are engineered for extreme durability and up to 10X life. SHOCKWAVE impact duty™ socket adapters are made from proprietary steel and heat treated to control hardness. Proprietary steel and heat treat process for maximum strength and durability.


Proprietary steel and heat treat process for maximum strength and durability

Heavy duty construction for fastening capabilities in all impacts

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ Steel is engineered to extend bit life

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Socket Adapter Set Type 3-Piece, Impact Duty
Drive Size 1/4 in Overall Length 1-7/8 in
Finish Black Material Proprietary Steel
Drive Type Hex Includes (1) 1/2 in Socket Adapter, (1) 1/4 in Socket Adapter, (1) 3/8 in Socket Adapter
UPC 045242302529

Packages

6 - UNIT - (6)