Abbotsford
KLN32768

KLEIN TOOLS 32768 3-IN-1 IMPACT FLIP SOCKET SET, 2 PC

Price $24.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32768

Description

Each 3-in-1 Impact Flip Socket allows for quick switching between drive sizes. For use on an impact driver, these versatile sockets include three hex sizes: 5/16-inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Set includes 3-Inch and 5-Inch (8 and 13 cm) length blades that will, also, fit Klein Tools screwdriver handles (Cat. Nos. 32303, 32304, or 32308).


3-in-1 Impact Flip Sockets allow for quick switching between drive sizes

Multi-function flip socket in hex driver sizes: 5/16-Inch, 1/4-Inch shallow (driver), and 1/4-Inch deep (screwdriver bit holder)

Both blades also fit a Klein Tools screwdriver handle. 5-Inch (76 cm) shaft works with handles Cat. Nos. 32303 and 32304 3-Inch (8 cm) shaft fits Cat. No. 32308

Great for various applications including tight spaces, low clearance and long reach

Specifications

Brand Name Klein Tools Item Name Impact Flip Socket Set
Type 3-in-1, 6-Point Number of Pieces 2
Drive Size 1/4 in Size Range 1/4 - 5/16 in
Material Steel Weight 0.210 lb
For Use With 32303, 32304, or 32308 Screwdriver Handles Includes (3) Hex Sizes 5/16 in, 1/4 in Shallow (Driver) and 1/4 in Deep (Bit Holder)
Standards ASME B107.2 Application For Fastening, Impact Driving
UPC 092644327681

Packages

1 - UNIT - 1