Abbotsford
KLN32907

KLEIN TOOLS 32907 IMPACT FLIP SOCKET SET

Price $33.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32907

Description

Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade. Three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. The sockets are color coded for easy identification. Use with either an impact driver or on a Klein screwdriver handle (Cat. Nos. 32900, 32303, 32304 or 32308).


7-in-1 Impact Flip Socket Set includes 1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch and 1/2-Inch nut driver sizes

Features 1/4-Inch Quick-Connect adapter for easy use with an impact driver

Sockets are color coded for easy identification

Detachable sockets allow for easy removal of metal shavings from magnet

Sockets store on shaft in any order or orientation

Specifications

Brand Name Klein Tools Item Name Impact Flip Socket Set
Type 7-in-1, 6-Point Drive Size 1/4 in
Size Range 1/4 - 1/2 in Material Hardened Steel
Dimensions 5 in L Weight 4 oz
For Use With 32900, 32303, 32304 or 32308 Screwdriver Handles Includes 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in and 1/2 in Nut Driver, 1/4 in Quick-Connect Adapter
Application For Fastening, Impact Driving UPC 092644329074

Packages

1 - UNIT - 1