Abbotsford
KLN32914HD

KLEIN TOOLS 32914HD 14-IN-1 IMPACT RATED FLIP SOCKET

Price $77.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32914HD

Description

Klein Tools introduces the innovative 14-in-1 Impact Rated Flip Socket, a solution for professionals who demand versatility and efficiency. This design features two sets of flip sockets where one set can be stored entirely inside the handle, eliminating the need for multiple tools. Fully impact-rated for use with impact drivers, this socket set includes 6 SAE sizes and 6 Metric sizes, plus a bit holding feature.


Impact-rated socket set designed specifically for use with impact drivers

12 integrated hex sizes (SAE: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch Metric: 7, 8, 10, 12, 13, 14 mm) plus bit holding feature and built-in wrench assist

Innovative in-handle storage allows two sets of flip sockets to be stored, with one set stored inside the handle

Color-coded sockets allow you to quickly and easily identify the correct size based on the color ring

Customizable storage allows sockets to be arranged on shaft in any order or orientation

Powerful Rare-Earth magnet securely holds hex fasteners for one-handed fastening

Cushion-grip™ handle offers exceptional comfort and torque on all driving tasks

Specifications

Brand Name Klein Tools Item Name 14-in-1 Impact Rated Flip Socket Set
Type Flip Socket Number of Pieces 10
Drive Size 1/4 inch Size Range Socket Size: 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 7mm, 8mm, 10mm, 12mm, 13mm, 14mm
Material Steel Alloy Finish Manganese Phosphate
Dimensions 10.92 inch (L) x 1.42 inch x (W) x 1.42 inch (H) Weight 1.320 lb
Includes Hex Sizes: 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 7mm, 8mm, 10mm, 12mm, 13mm, 14mm Application Fastening; Impact Driving
UPC 092644329647

Packages

1 - UNIT - 1