Abbotsford
KLN32932M

KLEIN TOOLS 4-in-1 Impact Rated Flip Socket Set, Metric

Price $15.70 $27.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32932M

Description

The 4-in-1 Impact Rated Flip Socket Set provides 4 Hex nut driver sizes in one tool. The versatility provided allows for convenient swapping between sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact rated, making it an essential tool for the toughest driving applications.


7, 8, 10 and 12 mm hex sizes

Impact Rated Flip Socket Set includes 2 flip sockets for quick access and convenience to common sizes

Specifications

Type Flip Socket Material Steel Alloys
Weight 0.140 lb Application Fastening,Impact Driving
UPC 092644327605

Packages

1 - UNIT - 1