Abbotsford
KLN32933

KLEIN TOOLS 7-in-1 Impact Flip Socket Set

Price $32.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32933

Description

The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact-rated, making it an essential tool for the toughest driving applications.


Hex driver sizes include: 1/4, 5/16, 3/8, 7/16, 1/2, and 9/16-Inch

Impact-rated sockets for the toughest driving applications

Flip sockets enable quick access and convenience to common sizes

Color coded hex sizes for easy identification

Store sockets in any order and orientation on the shaft

Bit holding design allows the 1/4-Inch socket size to drive hex fasteners and hold screwdriver bits

Powerful magnet holds fasteners for easy one-handed driving

Handle not included

Specifications

Brand Name Klein Tools Type Cable Connector With Flip Cover
Number of Pieces 8 Drive Size 1/4 in
Material Alloy Steel Finish Manganese Phosphate
Weight 4.32 oz 122 g Includes Hex Sizes 5/64 IN, 3/32 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/16 IN, 7/32 IN And 1/4 IN
Standards — Application For Impact Driving Fastening
UPC 092644329333

Packages

1 - UNIT - 1