Abbotsford
KLN32934

KLEIN TOOLS 32934 9-in-1 Impact Rated Flip Socket Set

Price $46.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32934

Description

The 9-in-1 Impact-Rated Flip Socket Set provides 8 Hex nut driver sizes and a 1/4-Inch bit holding feature in one tool. The versatility provided allows for convenient swapping between common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact rated, making it an essential tool for the toughest driving applications.


Impact-Rated Flip Socket Set includes 4 flip sockets and a 1/4-Inch bit holding feature for quick access and convenience to common sizes

1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, and 3/4-Inch hex sizes

Rare-Earth magnet to retain hex fasteners for convenient and easy driving

Shaft and sockets are impact-rated and designed for heavy-duty applications

Specifications

Brand Name Klein Tools Item Name 6-In-1 Flip Socket Set
Type Impact-Rated Number of Pieces 6
Drive Size 1/4 in Material Alloy Steel
Dimensions 1.02 in L x 1.02 in W x 6.7 in H Weight 7.36 oz
Includes (4) Flip Sockets and (1) 1/4 in Bit Holding Application For Fastening, Impact Driving
UPC 092644329340

Packages

1 - UNIT - 1