Abbotsford
KLN33808

KLEIN TOOLS 33808 GRAB-&-GO IMPACT SOCKETS, SAE, 7PC

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33808

Description

This 7-piece SAE Impact Socket Set features sizes from 1/4-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under tough torque. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Secure your sockets with a carabiner on backpacks or tool belts for quick access. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.


SAE impact socket set covers essential sizes: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch

Engineered with optimized wall thickness and precision hex pockets to securely grip fasteners and provide quick access

Convenient carabiner attachment lets you secure the socket sleeve to backpacks, tool bags, or belts for instant access and improved job site productivity

Industry-standard color-coded painted rings and bold stamped size markings deliver lasting durability and instant socket size identification

Superior cold forged, heat treated Cr-Mo steel construction provides impact-rated strength designed to withstand high-torque jobs

Socket sleeve features a mechanical grip system around the color band for secure socket retention easy removal for rapid socket changes

Includes 3-Inch impact adapter for compatibility with 1/4-Inch impact drivers

Specifications

Type Cordless Number of Pieces 7
Drive Size 3/8 in Material Cr-Mo
Finish Black Weight 11.5 oz 327 g
Includes (1) 3/16 x 6 in Nut Holding Nutdriver, (1) 1/4 x 6 in Nut Holding Nutdriver, (1) 5/16 x 6 in Nut Holding Nutdriver, (1) 11/32 x 6 in Nut Holding Nutdriver, (1) 3/8 x 6 in Nut Holding Nutdriver, (1) 7/16 x 6 in Nut Holding Nutdriver, (1) 1/2 x 6 in Nut Holding Nutdriver Standards B107.110
Application For Drilling Larger Holes and Driving Larger Screws Faster UPC 092644338083

Packages

1 - UNIT - 1