Abbotsford
KLN656QS

KLEIN TOOLS 656QS IMPACT QUAD FLIP SOCKET SET, 9 PC

Price $163.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:656QS

Description

The Quad-24 deep well impact flip socket set combines 24 SAE and Metric hex sizes in 6 color coded sockets. Small 1/4 to 7/16-Inch (7 to 12 mm), medium 1/2 to 11/16-Inch (9 to 14 mm), and large 3/4 to 1-Inch (15 to 19 mm). The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way. Compatible with Klein Tools' 1/4-Inch hex flip socket impact shaft, these Quad Sockets are a compact and convenient solution for any job.


Quad-24 deep well heavy-duty impact flip sockets contain 24 hex sizes combined into 6 color-coded sockets

Specifications

Brand Name Klein Tools Item Name KNECT™ Quad-24 Heavy-Duty Impact Flip Sockets, SAE and Metric, 9-Piece
Type Impact Socket Number of Pieces 9
Size Range Socket Size: 1/4'', 3/8'', 5/16'', 7/16'', 1/2'', 5/8'', 9/16'', 11/16'', 3/4'', 7/8'', 13/16'', 1'', 7, 10, 8, 12, 9, 13, 11, 14, 15, 18, 16, 19 mm Material Steel
Dimensions 9.15 inch (L) x 6.14 inch (W) x 1.8 inch (H) Weight 2.840 lb
Includes 4-in-1 Sockets, Impact Rated, Color Coded, MODbox Accessory Case Standards ASME B107.2
Application Driving and Fastening UPC 092644380204

Packages

1 - UNIT - 1