Abbotsford
KLN65121IMPCT

KLEIN TOOLS 65121IMPCT KNECT™ DEEP-WELL SET, 23-PIECE

Price $161.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65121IMPCT

Description

This 23-piece SAE and metric deep-well impact socket set is built for tough jobs, featuring the most common sizes up to 13/16-Inch and 19 mm. Sockets offer superior access for hard-to-reach areas, while stamped size markings with white in-fill and color-coded rings ensure quick identification. Made from heat-treated Cr-Mo steel, these sockets withstand extreme torque. Includes three adapters and a MODbox™ accessory case for compact, modular storage.


23-piece SAE and metric socket set contains most common standard deep-well impact socket sizes up to 13/16-Inch and 19 mm

Multi-purpose adapters (3-Inch and 6-Inch) work with the KNECT™ (M) system's pass-through socket wrench or screwdriver to adapt to any driving situation

Specifications

Type Cordless Number of Pieces 23
Drive Size 3/8 in Material Steel
Finish Manganese Phosphate Weight 7 lb 3.2 kg
Includes (1) 1/2 - 2-1/2 in Small Ball Valve Lockout, (1) 1 - 2-1/2 in Gate Valve Lockout, (1) 120 - 277 V Clamp-on Breaker Lockout, (1) Universal Multi-Pole Breaker, (1) Small 110 V Electrical Plug Lockout, (2) 1 in Lockout Hasps, (2) Heavy Duty Lockout Tags with Nylon Cable Ties, (1) Lockout Box, (2) Keyed-Alike Safety Padlocks, 1-1/2 in Shackle Standards B107.110
Application For Drilling Larger Holes and Driving Larger Screws Faster UPC 092644380297

Packages

1 - UNIT - 1