Abbotsford
KLN65239

KLEIN TOOLS 65239 13-Piece KNECT™ Flip-20 Impact Socket Set, SAE and Metric

Price $156.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65239

Description

This 20-Piece impact socket set features 20 SAE and Metric sizes combined into 10 color-coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes Nested adapters for dual drive (1/4-Inch hex flip socket shaft nest into 3/8-Inch square drive adapter). Also comes with a Compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of its similar design.


Deep Well Impact Flip Socket Set includes 20 SAE and metric sizes combined into 10 color-coded sockets plus two nested adapters and one extended shaft

Set includes 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 3/4, and 11/16 x 13/16-Inch socket sizes and 8 x 10, 9 x 11, 12 x 14, 13 x 15, and 16 x 18 mm socket sizes

Six smaller sockets sizes 1/4-Inch to 9/16-Inch ( 8 to 14 mm) are stackable on 650QSAL to quickly change socket sizes and reduce the number of tools needed

Klein KNECT™ specialized square drive adapter compatible with Klein Tools pass through socket wrench (Cat. No. 65400) and any 3/8-Inch square drive ratchet

Specifications

Type Socket Set Number of Pieces 13
Material Impact-Rated Steel Weight 2.930 lb
Application Hex Driving UPC 092644652394

Packages

1 - UNIT - 1