This 11-piece SAE 1/4-Inch Drive Impact Socket Set features sizes from 3/16-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Use the carabiner to secure your socket set on backpacks or tool belts for quick access. Color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.
SAE impact socket set covers essential sizes: 3/16-Inch, 7/32-Inch, 1/4-Inch, 9/32-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
Engineered with optimized socket wall thicknesses and precise hex pockets to securely grip fasteners and provide quick access
Color-coded painted rings and bold stamped size markings with high contrast paint infill to quickly identify socket sizes
Superior cold-forged, heat-treated Cr-Mo steel construction provides impact-rated strength designed to withstand high-torque jobs