This 13-piece SAE and Metric 1/4-Inch Drive Impact Socket Set features SAE (3/16-Inch to 1/2-Inch) and metric sizes (6 mm to 13 mm), crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability. The 3-Inch impact adapter allows use with a 1/4-Inch impact driver. Use the carabiner to secure your socket set on backpacks or tool belts for quick access. Color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient.
SAE and Metric impact socket set features the most frequently used sizes: 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm, and 13 mm
Engineered with optimized socket wall thicknesses and precise hex pockets to securely grip fasteners and provide quick access
Color-coded painted rings and bold stamped size markings with high contrast paint infill to quickly identify socket sizes
Superior cold-forged, heat-treated Cr-Mo steel construction provides impact-rated strength designed to withstand high-torque jobs