Abbotsford
KLN32766

KLEIN TOOLS 32766 3-IN-1 IMPACT FLIP SOCKET

Price $12.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32766

Description

The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handle (Cat. No. 32308).


3-in-1 Impact Flip Socket allows for quick switching between drive sizes

Multi-function flip socket in hex driver sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (screwdriver bit holder)

Impact rated with a 1/4-Inch Quick-Connect adapter for easy use on an impact driver

3-Inch (8 cm) length shaft also fits a Klein Tools Cat. No. 32308 driver handle

Precision machined and heat treated for long life

Great for various applications including tight spaces and low clearance areas

Specifications

Brand Name Klein Tools Item Name Impact Flip Socket
Type 3-in-1, 6-Point Measuring System SAE
Drive Size 1/4 in Socket Size 1/4 in, 5/16 in
Material Steel Overall Length 3 in
Includes 5/16 in, 1/4 in Shallow Driver and 1/4 in Deep Bit Holder Standards ASME B107.2
Application For Use on Impact Driver UPC 092644327667

Packages

36 - UNIT - (36)