Abbotsford
KLN32767

KLEIN TOOLS 32767 3-IN-1 IMPACT FLIP SOCKET

Price $14.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32767

Description

The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).


5-Inch (13 cm) length shaft also fits Klein Tools Cat. Nos. 32303 and 32304 driver handles

Great for various applications including tight spaces and long reach

Specifications

Brand Name Klein Tools Item Name Impact Flip Socket
Type 3-in-1, 6-Point Measuring System SAE
Drive Size 1/4 in Socket Size 1/4 in, 5/16 in
Material Steel Overall Length 5 in
Includes 5/16 in, 1/4 in Shallow Driver and 1/4 in Deep Bit Holder Standards ASME B107.2
Application For Use on Impact Driver UPC 092644327674

Packages

36 - UNIT - (36)