Abbotsford
KLN6513MQS

KLEIN TOOLS 6513MQS KNECT™ QUAD-4 SOCKET, METRIC, 2-PC

Price $40.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6513MQS

Description

The Quad-4 impact flip socket combines four metric hex sizes in one color-coded socket. Access 15 mm and 18 mm hex sizes, then flip to use 16 mm and 19 mm. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way.


Quad-4 deep well heavy-duty impact flip socket contains four metric hex sizes (15mm, 16mm, 18mm, 19mm) combined into one color-coded socket

Multi-purpose adapter works with KNECT™ (M) system's pass-through socket wrench or screwdriver to adapt to any driving situation

Specifications

Type Impact Socket Material Steel
Finish Manganese Phosphate Application Driving And Fastening
UPC 092644380174

Packages

1 - UNIT - 1